65931 - 20W Led Bullet Security Flood W/Smart Camera - BLK

Nuvo

  • $131.69 (Each)
  • $131.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
65931
Manufacturer
Nuvo
Manufacturer's Part Number
65/931
Description
20W Led Bullet Security Flood W/Smart Camera - BLK
20 Watt Bullet Outdoor Smart Security Light With Camera - Starfish Enabled - 3K/4K/5K CCT Selectable - Black Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923657603 / 00045923657603
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.69 (Each)
Resources
Images
 
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Large Image
 
65931 - Small Image
Attachments
 
 
65931 - Specification Sheet
Other Links
 
 
65931 - Other
 
65931 - Other
 
65931 - Other
Features
amperage rating
0.167 to 0.722
Voltage Rating
120 to 277
Number of Lamps
2
Lamp Type
integrated LED
Material, Color, and Finish
fixture material
Die-Cast Aluminum / Plastic
Style
Utility
Descriptions
Long Description
20 Watt Bullet Outdoor SMART Security Light with Camera - Starfish Enabled - 3K/4K/5K CCT Selectable - Black Finish
Special Features
Warranty: 3 Year Limited - Fixtures ; Starfish Voice Assistants Supported: Alexa / Google Home / Siri ; Lens Finish: Semi-Frost ; Lens Material: Polycarbonate (PC) ; Operating Temperature: -20C (-4F) to +45C (+113F) ; IP Rating: IP65 ; Dimmable Down To: 100 to 10 percent ; Dimmable Text: Only with Starfish App ; Hours Rated: 50000 ; Dark Sky Rated: No ; IOT Enabled: Yes ; Beam Angle: 70 degrees ; CCT Selectable: Yes ; Built-in-surge protection - 0.5KV ; Wattage Selectable: No ; Sensor Field of View: 90 to
Description
20W LED BULLET SECURITY FLOOD W/SMART CAMERA - BLK
extra long description
SATCO 65/931 BULLET SEC LGT W/ CAM-
Product Type
Bullet Sec LGT W/ Cam-Bla
Additional Information
Power Rating
20
Socket Type
Integrated LED
Power Factor
N/A
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/931
GTIN
00045923657603
UPC
045923657603
Taxonomies, Classifications, and Categories
Type
Floodlight witg cameras
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cETLus
Application
Outdooor Lighting
environmental conditions
Wet location rated
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?