65965 - 80W Led Mini-Ufo Shop Light 5K Black 9210LM

Satco

  • $57.00 (Each)
  • $57.00 (Each)

  • $228.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65965
Manufacturer
Satco
Manufacturer's Part Number
65/965
Description
80W Led Mini-Ufo Shop Light 5K Black 9210LM
80 Watt Hi-Pro Shop Light With Plug - 8 In. Dia. - 5000K - Black Finish - 120 Volt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
045923661204 / 00045923661204
Weight per unit
9.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.00 (Each)
Standard Packaging
$228.00 (Per 4)
Resources
Other Links
 
 
65965 - Other
 
65965 - Other
Images
 
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
 
65965 - Large Image
Attachments
 
 
65965 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.667
Wattage
80
Material
Die-Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
Color
Black
color temperature
Natural Light
Style
Utility
Dimensions and Weight
Width
8.27
Height
5.63
Length
8.27
Size
8.27
Descriptions
Product Type
Led 80W Ufo W/Plug/120V
extra long description
SATCO 65/965 LED 80W UFO W/PLUG/120
Description
80W LED MINI-UFO SHOP LIGHT 5K BLACK 9210LM
Long Description
80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt
Special Features
Collection: Hi-Pro Shop Light ; Lumens: 9210 ; CCT: 5000K ; Dimmable: Non-Dimmable ; Location Rating: Wet ; Warranty: 3 Year Limited - Fixtures ; Product Notes: Black Powder Coating Finish ; FCC Compliant: Yes ; CA Compliance Text: Lawful for sale ; Incandescent Equivalent: 150W-175W ; Surge Protection: Built-in surge protection - 2KV ; Wattage Selectable: No ; ADA Compliant: No ; Wire Length: 6 feet ; IK Rating: IK08 ; IP Rating: IP65 ; Lens Finish: Opaque ; Lens Material: Polycarbonate (PC) ; Operating T
Additional Information
Base
Integrated LED
Voltage
120
average life
30000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/965
GTIN
00045923661204
UPC
045923661204
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED high bay
Packaging
Weight per each
9.02
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
Mounting
Locking Snap Hook
Frequency Rating
50/60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat