76646 - 50W BRZ Par 20 FLD LGHT/Shield

Satco

  • $24.99 (Each)
  • $24.99 (Each)

  • $299.88 (Per 12)

Availability: In Stock Locally
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
76646
Manufacturer
Satco
Manufacturer's Part Number
SF76/646
Description
50W BRZ Par 20 FLD LGHT/Shield
Landscape Flood Light, 50 W, Non Dimmable, 1 Lamps, 6.25 In Length, 2.75 In Width, Stainless Steel Housing Material, 1 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Ballasts - High Intensity Discharge Balla Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923766466 / 00045923766466
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$299.88 (Per 12)
Resources
Images
 
 
76646 - Small Image
 
76646 - Large Image
Attachments
 
 
76646 - Specification Sheet
Other Links
 
 
76646 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
Number of Lamps
1
Material
Glass / Metal
Lamp Type
Incandescent
Lamp Included
NO
Voltage Rating
120
Material, Color, and Finish
Housing Material
Stainless Steel
Style
Traditional
Dimensions and Weight
Width
2.75 in
Length
6.25 in
Descriptions
extra long description
SATCO 76/646 1 LIGHT PAR20 LANDSCAP
Product Type
Landscape Flood Light
Description
50W BRZ PAR 20 FLD LGHT/SHIELD
Short Description
Landscape Flood Light, PAR20, 50 W
Long Description
Landscape Flood Light, 50 W, Non Dimmable, 1 Lamps, 6.25 in Length, 2.75 in Width, Stainless Steel Housing Material, 1 yr Warranty
Special Features
Medium Base
Additional Information
For Bulb Type
PAR20
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Warranty
1 yr
Socket Type
Medium
Manufacturer Information
Manufacturers Part Number
SF76/646
Brand
Satco
sub brand
Nuvo
GTIN
00045923766466
UPC
045923766466
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Outdoor
Packaging
Weight
0.74
Weight per each
0.81
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor;Wet Location
standard
UL Wet
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat