76665 - 1LT Bronze Mount Plate For 62-1200/62-1205/62-1206

Satco

  • $6.26 (Each)
  • $6.26 (Each)

  • $600.96 (Per 96)

In-Stock: 45 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
76665
Manufacturer
Satco
Manufacturer's Part Number
76-665
Description
1LT Bronze Mount Plate For 62-1200/62-1205/62-1206
Mounting Plate, Bronze Finish, 1 In Length
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
045923766657
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Standard Packaging
$600.96 (Per 96)
Stock Availability
Nacogdoches
45 (Check another store)
All Stores
294
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Length
1 in
Descriptions
Description
1LT BRONZE MOUNT PLATE FOR 62-1200/62-1205/62-1206
Long Description
Mounting Plate, Bronze Finish, 1 in Length
Product Type
Mounting Plate
Short Description
Mounting Plate, 1 in (L)
Manufacturer Information
Brand
Satco
Manufacturers Part Number
76-665
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.76
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat