801247 - Tall FL SKT STD

Satco

  • $1.55 (Each)
  • $1.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801247
Manufacturer
Satco
Manufacturer's Part Number
801247
Description
Tall FL SKT STD
Tall Standard Twist-In, White, 2 In Height, Slide-On Mounting, Culus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
045923812477
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Resources
Images
 
 
801247 - Small Image
 
801247 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wattage
660 W
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1-1/4 in
Height
2 in
Descriptions
Long Description
Tall Standard Twist-In, White, 2 in Height, Slide-On Mounting, cULus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/4 in Width
Product Type
Tall Standard Twist-In
Features
Tall Standard Twist-In Used in Strip Fixtures for Rapid Start Applications Slide-On Mounting 20 Gauge Slots Upper and Lower Made from Urea 660W-600V 2''H x 1-1/4''W x 3/4''D
Short Description
Tall Standard Twist-In, 1-1/4 x 2 in, 1 CT
Description
TALL FL SKT STD
Additional Information
Mounting Type
Slide-On Mounting
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
801247
Brand
Satco
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat