801248 - Tall Shunted Socket

Satco

  • $2.96 (Each)
  • $2.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801248
Manufacturer
Satco
Manufacturer's Part Number
80/1248
Description
Tall Shunted Socket
Tall Standard Twist-In Externally Shunted Used In Strip Fixtures For Instant Start Ballasts Slide-On Mounting 20 Gauge Slots Upper and 18 Gauge L
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923812484 / 00045923812484
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Resources
Images
 
 
801248 - Small Image
 
801248 - Large Image
Attachments
 
 
801248 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Lamp Wattage
660 W
Lamp Type
Instant Start Fluorescent
Material, Color, and Finish
Body Material
UREA
Dimensions and Weight
Size
1-1/4 INCH W X 3/4 INCH D X 2 INCH H
Descriptions
Product Type
Linear Fluorescent Lampholder
Description
TALL SHUNTED SOCKET
Additional Information
Application Instant Start Ballast Strip Fixture; Slot Type 20 Gauge (Upper/Lower)
Commodity Description
LINEAR FLUORESCENT LAMPHOLDERS
Long Description
LINEAR FLUORESCENT LAMPHOLDER, TALL PROFILE, TWIST IN EXTERNALLY SHUNTED TYPE; 1-1/4 INCH W X 3/4 INCH D X 2 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; INSTANT START FLUORESCENT LAMP TYPE
extra long description
TALL PROFILE, TWIST IN EXTERNALLY SHUNTED TYPE; 1-1/4 INCH W X 3/4 INCH D X 2 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; INSTANT START FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; APPLICATION INSTANT START BALLAST STRIP FIXTURE; SLOT TYPE 20 GAUGE (UPPER/LOWER)
Manufacturer Information
Manufacturers Part Number
80/1248
Brand
Satco
GTIN
00045923812484
UPC
045923812484
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Tall Profile, Twist In Externally Shunted
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Mounting
Slide-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat