801496 - Lampholder Fluor Plunger

Satco

  • $2.70 (Each)
  • $2.70 (Each)

  • $540.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801496
Manufacturer
Satco
Manufacturer's Part Number
801496
Description
Lampholder Fluor Plunger
Shallow Base Slide-On Quick Wire For Wet and Damp Locations Rapid Start For 20 Gauge Panels
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923814969 / 00045923814969
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$540.00 (Per 200)
Resources
Images
 
 
801496 - Small Image
 
801496 - Large Image
Attachments
 
 
801496 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Lamp Wattage
660 W
Terminal Type
Quick Wire
Lamp Type
T12 SLIMLINE FLUORESCENT
Dimensions and Weight
Size
1-1/4 Inch W x 1-1/4 Inch D x 1-3/4 Inch H
Descriptions
Product Type
Lampholder
Description
LAMPHOLDER FLUOR PLUNGER
extra long description
1-1/4 INCH W X 1-1/4 INCH D X 1-3/4 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; T12 SLIMLINE FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; QUICK WIRE TERMINAL TYPE; 1-PIN, PLUNGER, SHALLOW LAMP BASE; STRIP SIZE 3/8 TO 1/2 INCH; APPLICATION WET/DAMP LOCATION
Long Description
LAMPHOLDER, 1-1/4 INCH W X 1-1/4 INCH D X 1-3/4 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; T12 SLIMLINE FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; QUICK WIRE TERMINAL TYPE; 1-PIN, PLUNGER, SHALLOW LAMP BASE
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
Strip Size 3/8 to 1/2 Inch; Application Wet/Damp Location
Additional Information
Lamp Base
1-Pin, Plunger, Shallow
Manufacturer Information
Manufacturers Part Number
801496
Brand
Satco
GTIN
00045923814969
UPC
045923814969
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
Slide-On
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat