801498 - Ho Fluor LMPHLDR PLNGR

Satco

  • $3.17 (Each)
  • $3.17 (Each)

  • $634.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
801498
Manufacturer
Satco
Manufacturer's Part Number
801498
Description
Ho Fluor LMPHLDR PLNGR
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 In Height, 1-3/8 In Width, 1-1/4 In Depth, #18 Awg Wire Size
Slang Terms

Categories
Lighting Fixtures - Lighting Lampholders
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923814983 / 00045923814983
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.17 (Each)
Standard Packaging
$634.00 (Per 200)
Resources
Images
 
 
801498 - Small Image
 
801498 - Large Image
 
801498 - Large Image
Specifications Sheets
 
 
801498 - Specification Sheet
Attachments
 
 
801498 - Specification Sheet
Features
Lamp Type
T12 High Output Fluorescent
Voltage Rating
1000 V
Terminal Type
Quick Wire
Wattage
660 W (Lamp)
Wire Size
#18 AWG
Lamp Wattage
660 W
Material, Color, and Finish
Base Type
Shallow
Color
White
Dimensions and Weight
Height
1-7/8 in
Width
1-3/8 in
Depth
1-1/4 in
Size
1-3/8 Inch W x 1-1/4 Inch D x 1-7/8 Inch H
Descriptions
Product Type
Lampholder
Description
HO FLUOR LMPHLDR PLNGR
Long Description
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 in Height, 1-3/8 in Width, 1-1/4 in Depth, #18 AWG Wire Size
Features
Quickwire Terminals Accept Up to 18 Gauge Solid Or Tinned Leads Slide-On Shallow Base Rapid Start Strip 3/8''-1/2''
Short Description
Lampholder, Shallow, T12 High Output Fluorescent, White, Fxed
Special Features
Strip Size 3/8 to 1/2 inch
extra long description
1-3/8 INCH W X 1-1/4 INCH D X 1-7/8 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; T12 HIGH OUTPUT FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; QUICK WIRE TERMINAL TYPE; RECESSED DOUBLE CONTACT, PLUNGER LAMP BASE; STRIP SIZE 3/8 TO 1/2 INCH
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
STRIP SIZE 3/8 TO 1/2 INCH
Additional Information
Mounting Type
Slide On
Standards Met
cULus Listed
Lamp Base
RECESSED DOUBLE CONTACT, PLUNGER
Manufacturer Information
Manufacturers Part Number
801498
Brand
Satco
GTIN
00045923814983
UPC
045923814983
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
Slide-On
Approval
UL (CANADA AND US)
You must have an account to view stock levels
There were no add-on items found for 801498.

* All prices subject to change.