802270 - Brass Keyless Socket

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
802270
Manufacturer
Satco
Manufacturer's Part Number
80/2270
Description
Brass Keyless Socket
Medium Base Lampholder; 4PC. Solid Brass; Prewired; Uno Ring; 6FT. 18/2 SVT Black Cord; Antique Brass Finish
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923822704 / 00045923822704
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
802270 - Large Image
Attachments
 
 
802270 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lighting Socket
extra long description
UNO-THREADED, PRE-WIRED TYPE; UL APPROVAL; 250 VOLT VOLTAGE RATING; STAMPED SOLID BRASS BODY MATERIAL; 4-PIECE CONSTRUCTION; 660 WATT LAMP WATTAGE; SCREW TERMINAL TYPE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; ANTIQUE BRASS BODY COLOR; CAP SIZE 1/8 IPS; NUMBER OF LAMPS 1; INCLUDES (2) BUSHING, (1) UNO-RING, 6 FOOT 18/2 AWG SVT 105 DEG C BLACK LEAD WIRE
Long Description
MEDIUM BASE LAMPHOLDER; 4PC. SOLID BRASS; PREWIRED; UNO RING; 6FT. 18/2 SVT BLACK CORD; ANTIQUE BRASS FINISH
Description
BRASS KEYLESS SOCKET
Manufacturer Information
Brand
Satco
Manufacturers Part Number
80/2270
GTIN
00045923822704
UPC
045923822704
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat