90421 - 3 Terminal (2 Circuit) Turn Knob

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90421
Manufacturer
Satco
Manufacturer's Part Number
90/421
Description
3 Terminal (2 Circuit) Turn Knob
3 Terminal (2 Circuit) Turn Knob Socket With Removable Knobs; 1/8 Ips; Aluminum; Brite Gilt Finish; 250W; 250V; 250 Master
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923904219 / 00045923904219
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90421 - Small Image
 
90421 - Large Image
Attachments
 
 
90421 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
(3) Screw
Voltage Rating
250 V
Lamp Wattage
250 W
Material, Color, and Finish
Body Material
Aluminum
Body Color
BRITE GILT
Dimensions and Weight
Size
1.25 Inch W x 2.75 Inch H
Descriptions
Description
3 TERMINAL (2 CIRCUIT) TURN KNOB
Long Description
INCANDESCENT LAMP SOCKET, 1.25 INCH W X 2.75 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP MOUNTING; ALUMINUM BODY MATERIAL; 250 W LAMP WATTAGE; (3) SCREW TERMINAL TYPE; TURN KNOB OPERATOR TYPE; 2 CIRCUIT(S)
Commodity Description
LIGHTING ACCESSORIES
Product Type
Incandescent Lamp Socket
extra long description
1.25 INCH W X 2.75 INCH H SIZE; UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS CAP MOUNTING; ALUMINUM BODY MATERIAL; 250 W LAMP WATTAGE; (3) SCREW TERMINAL TYPE; TURN KNOB OPERATOR TYPE; 2 CIRCUIT(S); MEDIUM LAMP BASE; BRITE GILT BODY COLOR
Additional Information
Number of Circuits
2
Lamp Base
MEDIUM
Operator Type
TURN KNOB
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/421
GTIN
00045923904219
UPC
045923904219
Packaging
Weight per each
0.083
Carton
1
Uses, Certifications, and Standards
Mounting
1/8 Inch IPS Cap
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat