S11258 - Wi-Fi 15W Led Par 38 RGB/Tunable Flood

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11258
Manufacturer
Satco
Manufacturer's Part Number
S11258
Description
Wi-Fi 15W Led Par 38 RGB/Tunable Flood
15 Watt - PAR38 Led Lamp - RGB and Tunable White - Starfish Iot - 120 Volts - 1200 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923112584 / 00045923112584
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S11258 - Large Image
 
S11258 - Large Image
 
S11258 - Large Image
 
S11258 - Large Image
 
S11258 - Large Image
Other Links
 
 
S11258 - Other
 
S11258 - Other
Attachments
 
 
S11258 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material
Plastic
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
5
Descriptions
Product Type
15PAR38/Led/RGB/TW/SF
extra long description
SATCO S11258 15PAR38/LED/RGB/TW/SF
Description
WI-FI 15W LED PAR 38 RGB/TUNABLE FLOOD
Long Description
15 Watt - PAR38 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 1200 Lumens
Special Features
Unavailable for sale in California ; Color temperature: Warm to Natural Light/Color Changeable ; Dimmable Only with Starfish App ; IoT enabled ; Actual watts: 15W ; Energy Star: Yes ; Warranty: 3 Year Limited - 3 hr per day ; Incandescent Equivalent: 90W ; Indoor/Outdoor: Indoor and Outdoor ; Material: Plastic ; Enclosed fixture rated: Yes ; Location rating: Wet ; Voice assistants supported: Siri - Alexa - Hey Google - SmartThings
Additional Information
lumens
1.2k
average life
25000
Warranty
3 Year Limited - 3 hr per day
beam angle
40
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11258
GTIN
00045923112584
UPC
045923112584
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED PAR
Packaging
Weight
0.33
Weight per each
1.21
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat