S11851 - 6" 15W Led Commercial DNLT 27K/3K/35K/4K/5K 1600L

Satco

  • $44.45 (Each)
  • $44.45 (Each)

  • $355.60 (Per 8)

In-Stock: 48 available at other locations ( find a store with stock)
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
S11851
Manufacturer
Satco
Manufacturer's Part Number
S11851
Description
6" 15W Led Commercial DNLT 27K/3K/35K/4K/5K 1600L
15-Watt Commercial Led Downlight - 6 In. - CCT Adjustable - 120-277 Volts - Econo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
045923118517 / 00045923118517
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.45 (Each)
Standard Packaging
$355.60 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
S11851 - Small Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
 
S11851 - Large Image
Attachments
 
 
S11851 - Specification Sheet
Other Links
 
 
S11851 - Other
 
S11851 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.14
Voltage Rating
120 to 277 v
Wattage
15
Material
Aluminum
Lamp Included
Integrated
Lamp Type
LED
Material, Color, and Finish
Style
Utility
Color
White
Finish
white
Dimensions and Weight
Height
3.46
Length
7.4
Width
7.4
Size
H:3.00 D:7.40
Descriptions
Product Type
15WLED/CDL/6/CCT/120-277
extra long description
SATCO S11851 15WLED/CDL/6/CCT/120-2
Description
6" 15W LED COMMERCIAL DNLT 27K/3K/35K/4K/5K 1600L
Long Description
15-Watt Commercial LED Downlight - 6 in. - CCT Adjustable - 120-277 Volts - Econo
Special Features
Amps: 0.140A;Beam Angle (degree): 90;Bulb Included: Integrated;Can Size: 6 in.;Cct Selectable: True;Ceiling Aperture: 6.02;Color Temp: Warm to Cool White;Fluor Equiv: 1 x 26W CFL;Incandescent Equivalent: 75W;Indoor Outdoor: Indoor;JA8 Compliant: False;Lens Material: Polycarbonate (PC);Location Rating: Wet;Mounting Procedure: Ceiling;NSF Approved: No;Operating Frequency: 50/60Hz;Operating Temp: -20C (-4F) to +40C (+104F);Outdoor;Power Factor: 0.99;Replaceable Light Source: False;Style: Utility;Warranty: 5-Y
Additional Information
average life
50000
beam angle
90
Base
Integrated LED
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11851
GTIN
00045923118517
UPC
045923118517
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED LIGHTING
Trade Size
aperture size
6.02.
Packaging
Weight per each
1.05
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Mounting
CEILING
standard
cETLus - Listed
Application
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
47 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Antonio
1 View Store
These alternate items can be purchased instead of S11851.
Jump To:

Similar Items

Similar items are close alternatives to S11851, though they may not be 100% alike.

6" Led Commercial Downlight Lumen/Kelvin Select
  • MFR Part #: ASD-CDL7-6DA22AC
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.09) ·
ASDCDL76DA22AC - Asd Lighting Corp.

Check local availability

Total Availability: In Stock

Book Price

$32.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat