S11908 - 7W T5 Led 4K 21" F13

Satco

  • $8.83 (Each)
  • $8.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11908
Manufacturer
Satco
Manufacturer's Part Number
S11908
Description
7W T5 Led 4K 21" F13
7 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 700 Lumens - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923119088 / 00045923119088
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.83 (Each)
Resources
Images
 
 
S11908 - Small Image
 
S11908 - Large Image
Attachments
 
 
S11908 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T5
Voltage Rating
277
Wattage
7
Material
Glass
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
0.63
Length
20.91
Descriptions
Product Type
7W/Led/T5/840/BP
Description
7W T5 LED 4K 21" F13
extra long description
SATCO S11908 7W/LED/T5/840/BP
Long Description
7 Watt T5 LED - Miniature Bi-pin Base - 4000K - 50000 Average Rated Hours - 700 Lumens - 120-277 Volts
Special Features
Warranty: 5 Year Limited; Country of origin: China; ANSI base: G5; Ballast bypass direct: Ballast Bypass; CEC: Lawful for sale in California; Color temperature: Cool White; Fluorescent equivalence: 13 watts; Lamp appearance: Frosted; Lamp type: T5; Lamp ballast type: Type B; Lamp end type: Double ended; Lens finish: Frosted; Lens material: Glass; Operating frequency: 50/60Hz; ROHS compliant: Yes; Safety listing: cULus Classified - Damp; Shatterproof: Yes; Voltage range: 120-277V
Additional Information
beam angle
240
Warranty
5 Year Limited - T5 LED Bulbs - Ballast Bypass
average life
50000
lumens
700
Base
Miniature Bi Pin
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11908
GTIN
00045923119088
UPC
045923119088
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED T5
Packaging
Weight
0.13
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat