S11908 - 7W T5 Led 4K 21" F13

Satco

  • $8.99 (Each)
  • $8.99 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
S11908
Manufacturer
Satco
Manufacturer's Part Number
S11908
Description
7W T5 Led 4K 21" F13
7 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 700 Lumens - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923119088 / 00045923119088
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
S11908 - Small Image
 
S11908 - Large Image
Attachments
 
 
S11908 - Specification Sheet
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
Glass
Shape
T5
Voltage Rating
277
Wattage
7
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
0.63
Length
20.91
Descriptions
Product Type
7W/Led/T5/840/BP
Description
7W T5 LED 4K 21" F13
extra long description
SATCO S11908 7W/LED/T5/840/BP
Special Features
Warranty: 5 Year Limited; Country of origin: China; ANSI base: G5; Ballast bypass direct: Ballast Bypass; CEC: Lawful for sale in California; Color temperature: Cool White; Fluorescent equivalence: 13 watts; Lamp appearance: Frosted; Lamp type: T5; Lamp ballast type: Type B; Lamp end type: Double ended; Lens finish: Frosted; Lens material: Glass; Operating frequency: 50/60Hz; ROHS compliant: Yes; Safety listing: cULus Classified - Damp; Shatterproof: Yes; Voltage range: 120-277V
Long Description
7 Watt T5 LED - Miniature Bi-pin Base - 4000K - 50000 Average Rated Hours - 700 Lumens - 120-277 Volts
Additional Information
Base
Miniature Bi Pin
dimmable
No
beam angle
240
Warranty
5 Year Limited - T5 LED Bulbs - Ballast Bypass
average life
50000
lumens
700
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11908
GTIN
00045923119088
UPC
045923119088
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED T5
Packaging
Weight
0.13
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mansfield
4 View Store

* All prices subject to change.

Begin Live Chat