S12415 - 8W 6.5A19 CL Led E26 30K 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S12415
Manufacturer
Satco
Manufacturer's Part Number
S12415
Description
8W 6.5A19 CL Led E26 30K 120V
8 Watt Led A19 Lamp - Clear Medium Base 3000K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923124150 / 00045923124150
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12415 - Small Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
Attachments
 
 
S12415 - Specification Sheet
Other Links
 
 
S12415 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
3000
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
extra long description
SATCO S12415 8A19/CL/LED/E26/930/12
Description
8W 6.5A19 CL LED E26 30K 120V
Long Description
8 Watt LED A19 Lamp - Clear Medium Base 3000K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Soft White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Product Type
8A19/CL/Led/E26/930/120V
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12415
GTIN
00045923124150
UPC
045923124150
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A19
Packaging
Weight
0.07
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat