S12417 - 8W Led A19 40K Clear 800LM

Satco

  • $5.88 (Each)
  • $5.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S12417
Manufacturer
Satco
Manufacturer's Part Number
S12417
Description
8W Led A19 40K Clear 800LM
8 Watt Led A19 Lamp - Clear Medium Base 4000K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923124174 / 00045923124174
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.88 (Each)
Resources
Images
 
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
Attachments
 
 
S12417 - Specification Sheet
Other Links
 
 
S12417 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
4000
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
Product Type
8A19/CL/Led/E26/940/120V
extra long description
SATCO S12417 8A19/CL/LED/E26/940/12
Description
8W LED A19 40K CLEAR 800LM
Long Description
8 Watt LED A19 Lamp - Clear Medium Base 4000K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Cool White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12417
GTIN
00045923124174
UPC
045923124174
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A19
Packaging
Weight
0.07
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat