S13131 - 22W Led Hid Replacement ED23 Shape 5K Med Base

Satco

  • $29.89 (Each)
  • $29.89 (Each)

  • $358.68 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S13131
Manufacturer
Satco
Manufacturer's Part Number
S13131
Description
22W Led Hid Replacement ED23 Shape 5K Med Base
22 Watt Led Hid Replacement - ED23 - 5000K - Medium Base - 120-277 Volts - Type B Ballast Bypass
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Elliptical E Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923131318 / 00045923131318
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.89 (Each)
Standard Packaging
$358.68 (Per 12)
Resources
Images
 
 
S13131 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
S13131 - Large Image
 
S13131 - Large Image
 
S13131 - Large Image
 
S13131 - Large Image
Attachments
 
 
S13131 - Specification Sheet
Other Links
 
 
S13131 - Other
 
S13131 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED23
Material
Glass; Plastic; Metal
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
7.28
Descriptions
extra long description
SATCO S13131 22W/LED/HID/ED23/850/E
Product Type
22W/Led/Hid/ED23/850/E26
Description
22W LED HID REPLACEMENT ED23 SHAPE 5K MED BASE
Long Description
22 Watt LED HID Replacement - ED23 - 5000K - Medium Base - 120-277 Volts - Type B Ballast Bypass
Special Features
Lawful for sale in California ; Volts: 120V-277V ; Non-Dimmable ; MOL: 7.28 in. ; MOD: 2.95 in. ; Warranty: 3 Year Limited - 12 hours per day ; Enclosure Rated: Yes ; Material: Glass, Plastic, Metal ; IP Rating: IP65 ; Operating Temperature: -30C (-22F) to a maximum of +65C (+149F)
Additional Information
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
360
lumens
3k
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S13131
GTIN
00045923131318
UPC
045923131318
Taxonomies, Classifications, and Categories
Category Description
LED ELLIPTICAL E SHAPE LAMPS
Type
HID Replacements
Packaging
Weight
0.28
Weight per each
0.44
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +65C (+149F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat