S13136 - *Discontinued* 42W Led Hid Repl ED28 5K Mog Ex

Satco

  • $49.86 (Each)
  • $49.86 (Each)

  • $598.32 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S13136
Manufacturer
Satco
Manufacturer's Part Number
S13136
Description
*Discontinued* 42W Led Hid Repl ED28 5K Mog Ex
42 Watt Led Hid Replacement - ED28 - 5000K - Mogul Extended Base - 120-277 Volts - Type B Ballast Bypass
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923131363 / 00045923131363
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.86 (Each)
Standard Packaging
$598.32 (Per 12)
Resources
Images
 
 
S13136 - Large Image
 
S13136 - Large Image
 
S13136 - Large Image
 
S13136 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
S13136 - Other
 
S13136 - Other
Attachments
 
 
S13136 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED28
Material
Glass; Metal
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
8.54
Descriptions
extra long description
SATCO S13136 42W/LED/HID/ED28/850/E
Product Type
42W/Led/Hid/ED28/850/Ex39
Description
*DISCONTINUED* 42W LED HID REPL ED28 5K MOG EX
Long Description
42 Watt LED HID Replacement - ED28 - 5000K - Mogul Extended Base - 120-277 Volts - Type B Ballast Bypass
Special Features
Lawful for sale in California ; Volts: 120V-277V ; Non-Dimmable ; MOL: 8.54 in. ; MOD: 3.54 in. ; Warranty: 3 Year Limited - 12 hours per day ; Enclosure Rated: Yes ; Material: Glass, Metal ; IP Rating: IP65 ; Operating Temperature: -30C (-22F) to a maximum of +65C (+149F)
Additional Information
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
360
lumens
6k
Base
Mogul Extended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S13136
GTIN
00045923131363
UPC
045923131363
Taxonomies, Classifications, and Categories
Type
HID Replacements
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
0.49
Weight per each
0.74
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cULus
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat