S13169 - 100' 120W Led Stringer 5K 1400LM 18/2 SJTW Cord

Hi-Pro

  • $139.99 (Each)
  • $139.99 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S13169
Manufacturer
Hi-Pro
Manufacturer's Part Number
S13169
Description
100' 120W Led Stringer 5K 1400LM 18/2 SJTW Cord
120 Watt Led High-Lumen Industrial/Commercial Stringlight - 10 Interconnected Lamps - 5000K - 100 Foot Integrated Cord - 120 Volt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
045923131691 / 00045923131691
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.99 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
35
Resources
Images
 
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Large Image
 
S13169 - Small Image
 
Small Image - Small Image
 
Large Image - Large Image
Attachments
 
 
S13169 - Specification Sheet
Other Links
 
 
S13169 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
120
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
ORANGE
Dimensions and Weight
Diameter
3.94
Length
1200
Descriptions
Description
100' 120W LED STRINGER 5K 1400LM 18/2 SJTW CORD
Extra Long Description
SATCO S13169 100-FT/LED/10PC/TEMP/S
Long Description
120 Watt LED High-Lumen Industrial/Commercial StringLight - 10 Interconnected Lamps - 5000K - 100 Foot Integrated Cord - 120 Volt
Product Type
100-FT/Led/10PC/Temp/STR/120W
Special Features
Warranty: 5-Years ; Location Rating: Wet ; Operating Temp: -30C (-22F) to +45C (+113F) ; Material: Polycarbonate (PC) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 2KV ; Color Temp: Natural Light ; Efficacy: 116.67 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; ANSI Base: Plug ; Amps: 1.000A ; T24 Compliant: False
Additional Information
Average Life
18000
Base
Plug
Beam Angle
360
Dimmable
Non-Dimmable
Lumens
14000
Power Factor
0.9
Manufacturer Information
Brand
Hi-Pro
Manufacturers Part Number
S13169
GTIN
00045923131691
UPC
045923131691
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Functional Lighting
Packaging
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Nacogdoches
4 View Store

Distribution Centers

Location Stock Available
Longview
13 View Store
Tyler
6 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat