S18400 - 4.5 Watt Led PL 2-Pin 27K G23 120-277V Type-B BB

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S18400
Manufacturer
Satco
Manufacturer's Part Number
S18400
Description
4.5 Watt Led PL 2-Pin 27K G23 120-277V Type-B BB
Satco S18400 4.5W/Led/CFL/827/G23/B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
N/A
UPC/GTIN
045923184000 / 00045923184000
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S18400 - Small Image
 
S18400 - Large Image
Attachments
 
 
S18400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Material
Plastic
Shape
PL
Voltage Rating
277
Material, Color, and Finish
Finish
Frosted
color temperature
2700
Descriptions
Description
4.5 WATT LED PL 2-PIN 27K G23 120-277V TYPE-B BB
Product Type
4.5W/Led/CFL/827/G23/BP
Long Description
SATCO S18400 4.5W/LED/CFL/827/G23/B
Additional Information
lumens
450
Warranty
5 Year Limited - 10 hr per day
average life
50000
Base
G23
beam angle
360
Manufacturer Information
Manufacturers Part Number
S18400
Brand
Satco
GTIN
00045923184000
UPC
045923184000
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Type
PL
Packaging
Weight
0.55
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cETLus
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat