S1904 - 8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat

Satco

  • $2.85 (Each)
  • $2.85 (Each)

  • $28.50 (Per 10)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
S1904
Manufacturer
Satco
Manufacturer's Part Number
S1904
Description
8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 Deg K Color Temperature, Cool White 62 Cri, 11-29/32 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923019043 / 00045923019043
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$28.50 (Per 10)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
44
Resources
Images
 
 
S1904 - Small Image
 
S1904 - Large Image
Attachments
 
 
S1904 - Specification Sheet
Other Links
 
 
S1904 - Other
 
S1904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Shape
T5
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
62
Color
White
Dimensions and Weight
Diameter
0.63
Length
11.91
Descriptions
Product Type
F8T5/CW 4000K
extra long description
SATCO S1904 F8T5/CW 4000K
Description
8W T5 12" 40K 62 CRI MINI BI-PIN PREHEAT
Long Description
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 11-29/32 IN Length, 5/8 IN Diameter
Additional Information
lumens
380
average life
5000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1904
GTIN
00045923019043
UPC
045923019043
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T5 Preheat
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store
Nacogdoches
5 View Store

Distribution Centers

Location Stock Available
Longview
12 View Store
Tyler
15 View Store

A-L

Location Stock Available
Athens
11 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of S1904.
Jump To:

Similar Items

Similar items are close alternatives to S1904, though they may not be 100% alike.

Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Li...
  • Our Part #: F8T5CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F8T5/CW
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($156.24) ·
F8T5CW - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1904 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
501108 F8T5CW Bulbrite Industries n/a
S1904 Satco 00045923019043

* All prices subject to change.

Begin Live Chat