S1936 - *Discontinued* 175W ED28 Mercury Vapor Clear Mog

Satco

  • $12.97 (Each)
  • $12.97 (Each)

  • $155.64 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1936
Manufacturer
Satco
Manufacturer's Part Number
S1936
Description
*Discontinued* 175W ED28 Mercury Vapor Clear Mog
Satco S1936 H39KB175 Clear ED28 Mog
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923019364 / 00045923019364
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Standard Packaging
$155.64 (Per 12)
Resources
Images
 
 
S1936 - Large Image
 
S1936 - Small Image
Attachments
 
 
S1936 - Specification Sheet
Other Links
 
 
S1936 - Other
 
S1936 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Shape
ED28
Material, Color, and Finish
color temperature
4500
color rendering index (cri)
20
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.25
Descriptions
Product Type
H39KB175 Clear ED28 Mog
Long Description
SATCO S1936 H39KB175 CLEAR ED28 MOG
Description
*DISCONTINUED* 175W ED28 MERCURY VAPOR CLEAR MOG
Additional Information
average life
12000
lumens
14k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1936
GTIN
00045923019364
UPC
045923019364
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Type
MERCURY VAPOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat