S1940 - 250W ET18 High Pressure Sodium Clear Mogul Base

Satco

  • $18.66 (Each)
  • $18.66 (Each)

  • $223.92 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1940
Manufacturer
Satco
Manufacturer's Part Number
S1940
Description
250W ET18 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019401 / 00045923019401
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Standard Packaging
$223.92 (Per 12)
Resources
Images
 
 
S1940 - Small Image
 
S1940 - Large Image
Attachments
 
 
S1940 - Specification Sheet
Other Links
 
 
S1940 - Other
 
S1940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Shape
ET18
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.25
Length
9.63
Descriptions
Long Description
HID High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 9-5/8 IN Length, 2-1/4 IN Diameter
Product Type
LU250 Clear HPS Mog
extra long description
SATCO S1940 LU250 CLEAR HPS MOG
Description
250W ET18 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Additional Information
average life
24000
lumens
28k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1940
GTIN
00045923019401
UPC
045923019401
Taxonomies, Classifications, and Categories
Type
HIGH PRESSURE SODIUM
Category Description
SODIUM
Packaging
Weight per each
0.33
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat