S21285 - 4W M Base B11 30K Led 120V Bulb

Satco

  • Special Order Item
  • $0.00 (Each)
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
S21285
Manufacturer
Satco
Manufacturer's Part Number
S21285
Description
4W M Base B11 30K Led 120V Bulb
4 Watt B11 Led Lamp - Clear - Medium Base - 90 Cri - 3000K - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923206009 / 00045923206009
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21285 - Large Image
 
S21285 - Large Image
 
S21285 - Small Image
Attachments
 
 
S21285 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
B11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
3.58
Descriptions
Product Type
4B11/Led/930/CL/120V/E26
extra long description
SATCO S21285 4B11/LED/930/CL/120V/E
Long Description
4 Watt B11 LED Lamp - Clear - Medium Base - 90 CRI - 3000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 350 ; CCT: 3000K ; Color Temperature: Soft White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 40W ; Material: Glass ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 53 ; Location Rating: Wet
Description
4W M BASE B11 30K LED 120V BULB
Additional Information
average life
15000
beam angle
300
Base
Medium
Manufacturer Information
Manufacturers Part Number
S21285
Brand
Satco
GTIN
00045923206009
UPC
045923206009
Taxonomies, Classifications, and Categories
Type
B11
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat