S23141 - 45/36/27W Led Hid RPL 3K/4K/5K Select Mog Base

Satco

  • $73.62 (Each)
  • $73.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S23141
Manufacturer
Satco
Manufacturer's Part Number
S23141
Description
45/36/27W Led Hid RPL 3K/4K/5K Select Mog Base
45/36/27W Led Hid Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231414 / 00045923231414
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.62 (Each)
Resources
Images
 
 
S23141 - Large Image
 
S23141 - Small Image
 
S23141 - Large Image
 
S23141 - Large Image
 
S23141 - Large Image
 
S23141 - Large Image
 
S23141 - Large Image
 
S23141 - Large Image
 
S23141 - Large Image
Attachments
 
 
S23141 - Specification Sheet
Other Links
 
 
S23141 - Other
 
S23141 - Other
 
S23141 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
9.69
Descriptions
extra long description
SATCO S23141 45W/LED/CCT/100-277V/E
Product Type
45W/Led/CCT/100-277V/Ex39
Description
45/36/27W LED HID RPL 3K/4K/5K SELECT MOG BASE
Long Description
45/36/27W LED HID Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Special Features
Lawful for sale in California ; CCT: 3000K/4000K/5000K ; Color Temperature: Soft White / Cool White / Daylight ; MOL: 9.69 in. ; MOD: 3.35 in. ; Weight: 1.76 lb. ; Bulb Shape: ED28 ; Warranty: 5 Year Limited - 12 hr per day ; Brand: Hi-Pro ; Additional Information: Power selectable ; Amps: 0.5 ; Ballasting Requirements: Ballast Bypass ; CCT Selectable: Yes ; Wattage Selectable: Yes ; Dimmable: Yes - Dimmable only via the wattage/lumen selectable dial included on lamp ; Enclosure Rated: Yes ; FCC Compliant:
Additional Information
beam angle
360
average life
50000
Base
Extended Mogul
Manufacturer Information
Manufacturers Part Number
S23141
Brand
Satco
GTIN
00045923231414
UPC
045923231414
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
standard
cULus listed - cULus classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat