S28737 - 20W Led A21 27K/5K/5K E26 120-277V 3000LM

Satco

  • $21.73 (Each)
  • $21.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S28737
Manufacturer
Satco
Manufacturer's Part Number
S28737
Description
20W Led A21 27K/5K/5K E26 120-277V 3000LM
Satco S28737 20WA21/Led/3CCT/120-27
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923287374 / 00045923287374
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.73 (Each)
Resources
Images
 
 
S28737 - Large Image
 
S28737 - Large Image
 
S28737 - Large Image
 
S28737 - Large Image
 
S28737 - Large Image
 
S28737 - Large Image
 
S28737 - Small Image
Attachments
 
 
S28737 - Specification Sheet
Other Links
 
 
S28737 - Other
 
S28737 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Material, Color, and Finish
color temperature
2700/4000/5000
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
2.46
Length
5.08
Descriptions
Long Description
SATCO S28737 20WA21/LED/3CCT/120-27
Special Features
Warranty: 5 Year Limited - Hi-Pro ; Indoor/Outdoor: Indoor/Outdoor ; Lens Material: Polycarbonate (PC) ; Material: Die-Cast Aluminum / PC ; Title 24: No ; Operating Temperature: -25C (-13F) to +45C (+113F) ; Title 20: No ; Amps: 0.2 ; Efficacy: 138.00/151.00/143.00 LPW ; Incandescent Equivalent: 150W ; Operating Frequency: 50/60Hz ; Surge Protection: Built-in surge protection - 2KV ; Beam Angle: 280 degrees ; CCT Selectable: Yes ; Location Rating: Damp ; DLC Approved: No
Product Type
20WA21/Led/3CCT/120-277V
Description
20W LED A21 27K/5K/5K E26 120-277V 3000LM
Additional Information
Power Factor
0.9
lumens
2760/3020/2860
beam angle
280
average life
50000
Base
Medium
dimmable
Yes-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S28737
GTIN
00045923287374
UPC
045923287374
Taxonomies, Classifications, and Categories
Type
A21
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
standard
cULus Certified/ cULus Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat