S28938R1 - 120-277V 110W WHT Lamp

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S28938R1
Manufacturer
Satco
Manufacturer's Part Number
S28938R1
Description
120-277V 110W WHT Lamp
Satco S28938R1 110W/Led/Hid/SB/3CCT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923298882 / 00045923298882
Weight per unit
4.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Small Image
 
S28938R1 - Large Image
Attachments
 
 
S28938R1 - Specification Sheet
Other Links
 
 
S28938R1 - Other
 
S28938R1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90/100/110
Material, Color, and Finish
color temperature
3000/4000/5000
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Length
11.26
Diameter
8.9
Descriptions
Description
120-277V 110W WHT LAMP
Long Description
SATCO S28938R1 110W/LED/HID/SB/3CCT
Special Features
Warranty: 5 Year Limited - Hi-Pro ; Indoor/Outdoor: Outdoor ; Lens Material: Polycarbonate ; Material: Aluminum ; Title 24: No ; Operating Temperature: -30C (-22F) to +45C (+113F) ; Title 20: No ; Amps: 0.750-0.325/0.833-0.361/0.917-0.397 ; Efficacy: 150.00/145.00/140.00 LPW ; Incandescent Equivalent: 750W ; Operating Frequency: 50/60Hz ; Surge Protection: Built-in surge protection - 4KV ; Beam Angle: 180 degrees ; CCT Selectable: Yes ; Location Rating: Damp ; DLC Approved: Yes
Product Type
110W/Led/Hid/SB/3CCT/Ex39
Additional Information
Power Factor
0.9
lumens
13500/14500/15400
beam angle
180
average life
50000
Base
Mogul Extended
dimmable
Yes-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S28938R1
GTIN
00045923298882
UPC
045923298882
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Integrated LED
Packaging
Weight per each
4.67
Carton
1
Uses, Certifications, and Standards
standard
cULus Certified/ cULus Classified/ cULus Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat