S29393 - 45W Led Hid RPLC 50K

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29393
Manufacturer
Satco
Manufacturer's Part Number
S29673
Description
45W Led Hid RPLC 50K
Satco S29673 45W/Led/Hid/4000K/100-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923296734 / 00045923296734
Weight per unit
2.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29393 - Small Image
 
S29393 - Large Image
 
S29393 - Large Image
Attachments
 
 
S29393 - Specification Sheet
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
100 to 277 V ac
Wattage
45 W
Shape
Corncab
connection
Mogul Extended
Material, Color, and Finish
Color
White
color temperature
5000 k
Finish
white
Base Type
Mogul
Dimensions and Weight
Size
MOL: 10.75, MOL: 3.69
Diameter
3.69 in
Height
10.75 in
Descriptions
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5850 lm Brightness (Lumens), 45 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 3.69 in Diameter, 10.75 in Height, 5 yr Warranty, 2.64 lb
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 17.3 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 4000 ; Color Temperature: Cool White ; 300 degree beam spread ; Incandescent Equivalence: 300 ; Fluorescent Equivalence: 65 ; 5 Year Limited Warranty
Description
45W LED HID RPLC 50K
Product Type
LED HID Lamp
Short Description
LED HID Lamp, 5000K, 5850 lm, 45W, 100 to 277VAC
Additional Information
Warranty
5 yr
lumens
5.85k
average life
50000 h
Fixture Type
Corncob Lamp
beam angle
300 °
Brightness (Lumens)
5850 lm
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S29673
GTIN
00045923296734
UPC
045923296734
Taxonomies, Classifications, and Categories
Type
LED HID Replacement
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.64 lb
Weight per each
2.83
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
standard
cULus Listed Wet
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29393.
Jump To:

Similar Items

Similar items are close alternatives to S29393, though they may not be 100% alike.

Satco S39393 45W/Led/Hid/5000K/100-
  • Our Part #: S39393
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39393
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.14) ·
S39393 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$52.14

Each

QTY:
Each
Add
45W Led Hid RPLCMNT (175W) 50K
  • Our Part #: S9393
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9393
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($900.00) ·
S9393 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$75.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat