S29396 - 100W Led Hid RPLCMT (400W) 50K

Satco

  • $191.99 (Each)
  • $191.99 (Each)

  • $767.96 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29396
Manufacturer
Satco
Manufacturer's Part Number
S9396
Description
100W Led Hid RPLCMT (400W) 50K
Hid Replacement, Designation: 100W Hi-Pro Led - Hid Replacement - Mogul Base - 5000K 100-277V
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093968 / 00045923093968
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.99 (Each)
Carton
$191.99 (Each)
Standard Packaging
$767.96 (Per 4)
Resources
Images
 
 
S29396 - Small Image
 
S29396 - Large Image
Attachments
 
 
S29396 - Specification Sheet
Other Links
 
 
S29396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277 V ac
Wattage
100 W
Material, Color, and Finish
color rendering index (cri)
80+ CRI
color temperature
5000 k
Finish
white
Color Rendering Index
80+
Base Type
Mogul
Dimensions and Weight
Diameter
78211625306
Size
U8CABT
Descriptions
extra long description
SATCO S9396 100W/LED/HID/5000K/100-
Long Description
LED HID Lamp, 300 ° Beam Angle, 80+, 5000 K, 12000 lm Brightness (Lumens), 100 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 5 yr Warranty, 3.53 lb
Product Type
LED HID Lamp
Description
100W LED HID RPLCMT (400W) 50K
Short Description
LED HID Lamp, 5000K, 12000 lm, 100W, 100 to 277VAC
Additional Information
lumens
12k lm
Warranty
5 yr
Temperature
5000 V
average life
50000 h
beam angle
300 °
Base
EX39
Lamp Base
Mogul Extended
dimmable
Non Dimmable
Brightness (Lumens)
12000 lm
Standards Met
RoHS Compliant
package quantity
1 CT;4 Pk
Manufacturer Information
sub brand
Satco
Manufacturers Part Number
S9396
Brand
Satco
GTIN
00045923093968
UPC
045923093968
Taxonomies, Classifications, and Categories
Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
3.53 lb
Weight per each
4.96
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat