S29401 - 7W Led PAR20 30K 25 Deg Beam

Satco

  • $5.30 (Each)
  • $5.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29401
Manufacturer
Satco
Manufacturer's Part Number
S29401
Description
7W Led PAR20 30K 25 Deg Beam
6.5 Watt PAR20 Led Lamp - 3000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294013 / 00045923294013
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Resources
Images
 
 
S29401 - Small Image
 
S29401 - Large Image
 
S29401 - Large Image
 
S29401 - Large Image
 
S29401 - Large Image
 
S29401 - Large Image
 
S29401 - Large Image
 
S29401 - Large Image
Attachments
 
 
S29401 - Specification Sheet
Other Links
 
 
S29401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
2.99
Descriptions
Product Type
6.5PAR20/Led/25'/930/120V
extra long description
SATCO S29401 6.5PAR20/LED/25'/930/1
Description
7W LED PAR20 30K 25 DEG BEAM
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Long Description
6.5 Watt PAR20 LED Lamp - 3000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Additional Information
beam angle
25
average life
25000
Warranty
3 Year Limited - 12 hr per day
lumens
520
Base
Medium
Manufacturer Information
Manufacturers Part Number
S29401
Brand
Satco
GTIN
00045923294013
UPC
045923294013
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED PAR
Packaging
Weight
0.1
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat