S29406 - 7W PAR20 30 K Led 40 Deg Flood

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29406
Manufacturer
Satco
Manufacturer's Part Number
S29406
Description
7W PAR20 30 K Led 40 Deg Flood
6.5 Watt PAR20 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923294068 / 00045923294068
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29406 - Small Image
 
S29406 - Large Image
 
S29406 - Large Image
 
S29406 - Large Image
 
S29406 - Large Image
 
S29406 - Large Image
 
S29406 - Large Image
 
S29406 - Large Image
Attachments
 
 
S29406 - Specification Sheet
Other Links
 
 
S29406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
2.99
Descriptions
Product Type
6.5PAR20/Led/40'/930/120V
Description
7W PAR20 30 K LED 40 DEG FLOOD
extra long description
SATCO S29406 6.5PAR20/LED/40'/930/1
Long Description
6.5 Watt PAR20 LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
40
lumens
520
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29406
GTIN
00045923294068
UPC
045923294068
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED PAR
Packaging
Weight
0.1
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29406.
Jump To:

Similar Items

Similar items are close alternatives to S29406, though they may not be 100% alike.

Led PAR20 Lamp, 40 ° Beam Angle, 80, 3000 K, 600 LM Brightness (Lumens), 7 W, 12...
  • Our Part #: S9406
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9406
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($101.28) · 6 ($25.32) ·
S9406 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat