S29416 - 12.5W 120V Led PAR30 Short Neck 40DEG Lamp

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
S29416
Manufacturer
Satco
Manufacturer's Part Number
S29416
Description
12.5W 120V Led PAR30 Short Neck 40DEG Lamp
12.5 Watt PAR30SN Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
045923294167 / 00045923294167
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29416 - Small Image
 
S29416 - Large Image
 
S29416 - Large Image
 
S29416 - Large Image
 
S29416 - Large Image
 
S29416 - Large Image
 
S29416 - Large Image
 
S29416 - Large Image
Attachments
 
 
S29416 - Specification Sheet
Other Links
 
 
S29416 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR30SN
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
3.7
Descriptions
Product Type
12.5PAR30/SN/Led/40'/930/120V
extra long description
SATCO S29416 12.5PAR30/SN/LED/40'/9
Long Description
12.5 Watt PAR30SN LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 75W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Description
12.5W 120V LED PAR30 SHORT NECK 40DEG LAMP
Additional Information
Warranty
3 Year Limited - 12 hr per day
lumens
1k
average life
25000
beam angle
40
Base
Medium
Manufacturer Information
Manufacturers Part Number
S29416
Brand
Satco
GTIN
00045923294167
UPC
045923294167
Taxonomies, Classifications, and Categories
Type
LED PAR
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
0.24
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29416.
Jump To:

Similar Items

Similar items are close alternatives to S29416, though they may not be 100% alike.

Satco S9416 13PAR30/SN/Led/40'/3000
  • Our Part #: S9416
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9416
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9416 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat