S29751 - 40W Led Hid RPL (Adj LT PNLS)

Satco

  • $77.08 (Each)
  • $77.08 (Each)

  • $462.48 (Per 6)

  • $924.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29751
Manufacturer
Satco
Manufacturer's Part Number
S29751
Description
40W Led Hid RPL (Adj LT PNLS)
Satco S29751 40W/Led/Hid/MB/5000K/1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923297519 / 00045923297519
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.08 (Each)
Carton
$924.96 (Per 12)
Standard Packaging
$462.48 (Per 6)
Resources
Images
 
 
S29751 - Small Image
 
S29751 - Large Image
Attachments
 
 
S29751 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277
Wattage
40
Shape
Corncob
connection
Mogul Extended
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
MOL: 7.88, MOL: 3.5
Descriptions
Product Type
40W/Led/Hid/MB/5000K/100-277V/Ex39
Long Description
SATCO S29751 40W/LED/HID/MB/5000K/1
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 8.27 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 360 degree beam spread ; Incandescent Equivalence: 300 ; Fluorescent Equivalence: 65 ; 5 Year Limited Warranty
Description
40W LED HID RPL (ADJ LT PNLS)
Additional Information
lumens
3.9k
Warranty
5 Year Limited - Hi-Pro
average life
50000
surge protection
Built-in surge protection - 2KV
Fixture Type
Corncob Lamp
Manufacturer Information
Manufacturers Part Number
S29751
sub brand
Satco
Brand
Satco
GTIN
00045923297519
UPC
045923297519
Taxonomies, Classifications, and Categories
Type
LED HID Replacement
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.85
Weight per each
2.5
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus Listed Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat