S29807 - 2W Led Flame B11 Bulb Candelabra 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29807
Manufacturer
Satco
Manufacturer's Part Number
S29807
Description
2W Led Flame B11 Bulb Candelabra 120V
2-Watt Led Flame Bulb - B11 - Candelabra Base - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923298073 / 00045923298073
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29807 - Small Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
 
S29807 - Large Image
Attachments
 
 
S29807 - Specification Sheet
Other Links
 
 
S29807 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
B11
Dimensions and Weight
Size
4.49
Descriptions
Description
2W LED FLAME B11 BULB CANDELABRA 120V
extra long description
SATCO S29807 2/LED/B11/FLAME/814/12
Product Type
2/Led/B11/Flame/814/120V/E12
Special Features
Lawful for sale ; Warranty: 3 Year Limited ; Lumens: 60 ; CCT: 1400K ; Color Temperature: Candle Light ; CRI: 60 ; Dimmable: Non-Dimmable ; Finish: White ; Amps: 0.017A ; Incandescent Equivalent: 25W ; Indoor/Outdoor: Indoor and Outdoor ; Lens Finish: Frost ; Material: Plastic ; Operating Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to +40C (+104F) ; Power Factor: 0.4 ; Location Rating: Damp
Long Description
2-Watt LED Flame Bulb - B11 - Candelabra Base - 120 Volts
Additional Information
Base
Candelabra
average life
10000
beam angle
220
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29807
GTIN
00045923298073
UPC
045923298073
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
B11
Packaging
Weight per each
1.22
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat