S29811 - 11.5W Led A19 30K 220'BMP

Satco

  • $5.98 (Each)
  • $5.98 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29811
Manufacturer
Satco
Manufacturer's Part Number
S29811
Description
11.5W Led A19 30K 220'BMP
11 Watt - A19 Led - 3000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923298110 / 00045923298110
Weight per unit
0.2325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.98 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Other Links
 
 
S29811 - Other
Attachments
 
 
S29811 - Specification Sheet
Images
 
 
S29811 - Small Image
 
S29811 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
connection
Medium
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
White
Dimensions and Weight
Size
MOL: 4.38, MOD: 2.38
Descriptions
Product Type
11A19/Led/3000K/1100L/120V/D
Description
11.5W LED A19 30K 220'BMP
extra long description
SATCO S29811 11A19/LED/3000K/1100L/
Long Description
11 Watt - A19 LED - 3000K - Medium Base - 220' Beam Spread - 120 Volts
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.96;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 1100
Additional Information
Power Factor
0.79
lumens
1100
beam angle
220
average life
25000
Warranty
5 Year Limited - 10 hr per day
Base
E26
Fixture Type
Type A
dimmable
Yes-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29811
GTIN
00045923298110
UPC
045923298110
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.2325
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
Application
LED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
24 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat