S29812 - 11W Led A19 40K 220DG BM SPRD 1100LM Dim

Satco

  • $6.61 (Each)
  • $6.61 (Each)

  • $158.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29812
Manufacturer
Satco
Manufacturer's Part Number
S29812
Description
11W Led A19 40K 220DG BM SPRD 1100LM Dim
11 Watt - A19 Led - 4000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298127 / 00045923298127
Weight per unit
0.2325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Standard Packaging
$158.64 (Per 24)
Resources
Images
 
 
S29812 - Small Image
 
S29812 - Large Image
Attachments
 
 
S29812 - Specification Sheet
Other Links
 
 
S29812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
connection
Medium
Material, Color, and Finish
Color
White
color temperature
4000 K
Finish
Frosted White
Base Type
Medium
Dimensions and Weight
Size
MOL: 4.38, MOD: 2.38
Diameter
2.38 in
Length
4.38 in
Descriptions
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 4000 K, 1100 lm Brightness (Lumens), 11 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.38 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2325 lb
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.96;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 1100
Short Description
A19 LED Lamp, 4000K, 11W, 120V
Description
11W LED A19 40K 220DG BM SPRD 1100LM DIM
extra long description
SATCO S29812 11A19/LED/4000K/1100L/
Additional Information
average life
25000 h
Warranty
5 Year Limited - 10 hr per day
lumens
1100
Fixture Type
Type A
beam angle
220 °
Brightness (Lumens)
1100 lm
dimmable
Yes
Power Factor
0.96
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 CT;24 Pk
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29812
sub brand
Satco
GTIN
00045923298127
UPC
045923298127
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.2325 lb
Weight per each
0.2325
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat