S29837 - 9.8W Led A19 35K 800LM

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29837
Manufacturer
Satco
Manufacturer's Part Number
S29837
Description
9.8W Led A19 35K 800LM
9.8 Watt - A19 Led - 3500K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298370 / 00045923298370
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29837 - Large Image
 
S29837 - Large Image
Other Links
 
 
S29837 - Other
Attachments
 
 
S29837 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.8 W
Voltage Rating
120
Shape
A19
connection
Medium
Material
Metal;Plastic
Material, Color, and Finish
Color
Frosted White
color temperature
3500 k
Finish
Frosted White
Base Type
Medium
Dimensions and Weight
Size
MOL: 4.19, MOD: 2.38
Diameter
2.38 in
Length
4.19 in
Descriptions
Description
9.8W LED A19 35K 800LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3500 K, 800 lm Brightness (Lumens), 9.8 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.19 in Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2 lb
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
Short Description
A19 LED Lamp, 3500K, 9.8W, 120V
extra long description
SATCO S29837 9.8A19/OMNI/220/LED/35
Additional Information
average life
25000 h
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
beam angle
220 °
Brightness (Lumens)
800 lm
dimmable
Yes
Power Factor
0.98
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29837
sub brand
Satco
GTIN
00045923298370
UPC
045923298370
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat