S29837 - 9.8W Led A19 35K 800LM

Satco

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29837
Manufacturer
Satco
Manufacturer's Part Number
S29837
Description
9.8W Led A19 35K 800LM
A19 Led Lamp, 220 ° Beam Angle, 3500 K, 800 LM Brightness (Lumens), 9.8 W, 120 V, Frosted White, 25000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.19 In Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923298370 / 00045923298370
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S29837 - Small Image
 
S29837 - Large Image
 
S29837 - Large Image
Attachments
 
 
S29837 - Specification Sheet
Other Links
 
 
S29837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.8 W
Voltage Rating
120
Shape
A19
connection
Medium
Material
Metal;Plastic
Material, Color, and Finish
color temperature
3500 k
Finish
Frosted White
Base Type
Medium
color rendering index (cri)
80+
Color
Frosted White
Dimensions and Weight
Diameter
2.38 in
Length
4.19 in
Size
MOL: 4.19, MOD: 2.38
Descriptions
Description
9.8W LED A19 35K 800LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3500 K, 800 lm Brightness (Lumens), 9.8 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.19 in Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2 lb
Short Description
A19 LED Lamp, 3500K, 9.8W, 120V
extra long description
SATCO S29837 9.8A19/OMNI/220/LED/35
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
Additional Information
beam angle
220 °
Brightness (Lumens)
800 lm
average life
25000 h
dimmable
Yes
Power Factor
0.98
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 ct
lumens
800
Warranty
5 Year Limited - 10 hr per day
Base
E26
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29837
sub brand
Satco
GTIN
00045923298370
UPC
045923298370
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
Application
LED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S29837.
Jump To:

Similar Items

Similar items are close alternatives to S29837, though they may not be 100% alike.

A Line Bulbs 800 Lumens Led A19 10W 60EQ E26 CRI80 3000K Dimmable
  • MFR Part #: A19-10-E26-830-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($39.84) ·
A1910E26830DIM - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat