S29838 - 9.8W Led A19 40K Med Base

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29838
Manufacturer
Satco
Manufacturer's Part Number
S29838
Description
9.8W Led A19 40K Med Base
9.8 Watt - A19 Led - 4000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298387 / 00045923298387
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29838 - Small Image
 
S29838 - Large Image
Attachments
 
 
S29838 - Specification Sheet
Other Links
 
 
S29838 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
A19
connection
Medium
Material
Metal;Plastic
Material, Color, and Finish
Color
Frosted White
Dimensions and Weight
Size
MOL: 4.19, MOD: 2.38
Descriptions
Long Description
9.8 Watt - A19 LED - 4000K - Medium Base - 220' Beam Spread - 120 Volts
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
extra long description
SATCO S29838 9.8A19/OMNI/220/LED/40
Product Type
9.8A19/Omni/220/Led/40K
Description
9.8W LED A19 40K MED BASE
Additional Information
average life
25000
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29838
GTIN
00045923298387
UPC
045923298387
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.08
Weight per each
0.183
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat