S29839 - 9.8W Led A19 50K 800LM Dim

Satco

  • $3.45 (Each)
  • $3.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29839
Manufacturer
Satco
Manufacturer's Part Number
S29839
Description
9.8W Led A19 50K 800LM Dim
9.8 Watt - A19 Led - 5000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298394 / 00045923298394
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Resources
Images
 
 
S29839 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
A19
connection
Medium
Material
Metal;Plastic
Material, Color, and Finish
Color
Frosted White
Dimensions and Weight
Size
MOL: 4.19, MOD: 2.38
Descriptions
Description
9.8W LED A19 50K 800LM DIM
Long Description
9.8 Watt - A19 LED - 5000K - Medium Base - 220' Beam Spread - 120 Volts
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
Product Type
9.8A19/Omni/220/Led/50K
extra long description
SATCO S29839 9.8A19/OMNI/220/LED/50
Additional Information
average life
25000
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
Manufacturer Information
Manufacturers Part Number
S29839
Brand
Satco
GTIN
00045923298394
UPC
045923298394
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat