S29866 - 3.5W 50K Led BLNT Candelabra

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
S29866
Manufacturer
Satco
Manufacturer's Part Number
S29866
Description
3.5W 50K Led BLNT Candelabra
Satco S29866 4W CTC/Led/50K/CL/120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298660 / 00045923298660
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29866 - Large Image
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
120
Wattage
4
Shape
C11
connection
Candelabra
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 3.88, MOD: 1.38
Descriptions
Long Description
SATCO S29866 4W CTC/LED/50K/CL/120V
Special Features
CEC: Non-Compliant - Not 82 CRI ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; 5000K color temperature ; 80 CRI ; 360 degree beam spread ; Enclosed lamp rated ; 3 Year Limited Warranty
Product Type
4W CTC/Led/50K/CL/120V
Description
3.5W 50K LED BLNT CANDELABRA
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
350
Fixture Type
LED Filament
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S29866
GTIN
00045923298660
UPC
045923298660
Taxonomies, Classifications, and Categories
Type
LED
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat