S29891 - 4W CFC/Led/30K/CL/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29891
Manufacturer
Satco
Manufacturer's Part Number
S29891
Description
4W CFC/Led/30K/CL/120V
Satco S29891 4W CFC/Led/30K/CL/120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298912 / 00045923298912
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29891 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4
connection
Candelabra
Shape
CA11
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 4.69, MOD: 1.38
Descriptions
Description
4W CFC/LED/30K/CL/120V
Long Description
SATCO S29891 4W CFC/LED/30K/CL/120V
Special Features
CEC: Non-Compliant - Not 82 CRI ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; 3000K color temperature ; 80 CRI ; 360 degree beam spread ; Enclosed lamp rated ; 3 Year Limited Warranty
Product Type
4W CFC/Led/30K/CL/120V
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
350
Fixture Type
LED Filament
Manufacturer Information
Manufacturers Part Number
S29891
sub brand
Satco
Brand
Satco
GTIN
00045923298912
UPC
045923298912
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat