S29915 - 4' T8 Led 4000K Bal Bypas

Satco

  • $6.96 (Each)
  • $6.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29915
Manufacturer
Satco
Manufacturer's Part Number
S29915
Description
4' T8 Led 4000K Bal Bypas
Satco S29915 14T8/Led/48-840/BP 120
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923299155 / 00045923299155
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Resources
Images
 
 
S29915 - Large Image
 
S29915 - Small Image
Attachments
 
 
S29915 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277
Shape
T8
Wattage
14
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Length
48
Diameter
1
Descriptions
Description
4' T8 LED 4000K BAL BYPAS
Product Type
14T8/Led/48-840/BP 120-277V
Special Features
Lawful for sale in California ; Dimmable: Non-Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus Classified - Damp ; SDS Class: LED_Lamp ; Fluorescent Equivalence: 25-32 watts ; Lamp Appearance: Frosted ; Warranty: 5 Year Limited
Long Description
SATCO S29915 14T8/LED/48-840/BP 120
Additional Information
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
Medium Bi Pin
dimmable
No
lumens
1.8k
beam angle
210
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29915
sub brand
Satco
GTIN
00045923299155
UPC
045923299155
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat