S29925 - 40W Led T8 96" 50K 5500LM DBL End R17D Base

Satco

  • $27.90 (Each)
  • $27.90 (Each)

  • $279.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29925
Manufacturer
Satco
Manufacturer's Part Number
S29925
Description
40W Led T8 96" 50K 5500LM DBL End R17D Base
40W 8 FT. T8 Led 50K R17D Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923299254 / 00045923299254
Weight per unit
1.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.90 (Each)
Carton
$279.00 (Per 10)
Resources
Images
 
 
S29925 - Small Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
 
S29925 - Large Image
Attachments
 
 
S29925 - Specification Sheet
Other Links
 
 
S29925 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
T8
Material, Color, and Finish
Finish
white
color temperature
5000
Dimensions and Weight
Size
94
Descriptions
Description
40W LED T8 96" 50K 5500LM DBL END R17D BASE
Product Type
40T8/Led/96-850/BP/R17D
extra long description
SATCO S29925 40T8/LED/96-850/BP/R17
Long Description
40W 8 ft. T8 LED 50K R17d Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - T8 LED Bulbs ; Fluorescent Equivalent: 110W ; DLC Approved: No ; Dimmable: Non-Dimmable ; Additional Information: Suitable for Emergency Lighting only with Satco EM Driver #S8002 ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Shatterproof: Yes ; Location Rating: Damp
Additional Information
beam angle
210
Base
Recessed Double Contact HO/VHO
Warranty
5 Year Limited - T8 LED Bulbs
lumens
5.5k
Manufacturer Information
Manufacturers Part Number
S29925
Brand
Satco
GTIN
00045923299254
UPC
045923299254
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.88
Weight per each
1.187
Carton
10
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat