S3105 - 500W Halogen T3 120V Double End Base

Satco

  • $2.99 (Each)
  • $2.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3105
Manufacturer
Satco
Manufacturer's Part Number
S3105
Description
500W Halogen T3 120V Double End Base
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031052 / 00045923031052
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Resources
Images
 
 
S3105 - Small Image
 
S3105 - Large Image
Attachments
 
 
S3105 - Specification Sheet
Other Links
 
 
S3105 - Other
 
S3105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
500
Shape
T3
Material, Color, and Finish
color temperature
2900
Finish
Clear
color rendering index (cri)
99
Dimensions and Weight
Size
4.69
Descriptions
Long Description
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 IN Length, 3/8 IN Diameter
Product Type
500T3Q/CL 120V
extra long description
SATCO S3105 500T3Q/CL 120V
Description
500W HALOGEN T3 120V DOUBLE END BASE
Additional Information
average life
1500
lumens
9.5k
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Double Ended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3105
GTIN
00045923031052
UPC
045923031052
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
QUARTZ
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat