S3129 - 150W Hid HPS ED17 Med Base 21K Clear

Satco

  • $17.99 (Each)
  • $17.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3129
Manufacturer
Satco
Manufacturer's Part Number
S3129
Description
150W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923031298 / 00045923031298
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Resources
Images
 
 
S3129 - Small Image
 
S3129 - Large Image
Attachments
 
 
S3129 - Specification Sheet
Other Links
 
 
S3129 - Other
 
S3129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
ED17
Material, Color, and Finish
color temperature
2100
Finish
Clear
color rendering index (cri)
22
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
LU150/Med
extra long description
SATCO S3129 LU150/MED
Description
150W HID HPS ED17 MED BASE 21K CLEAR
Long Description
HID High Pressure Sodium Lamp, Designation: LU150/55/MED, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Additional Information
lumens
16k
Warranty
Avg. Rated Hour Limited
average life
24000
Base
Medium
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3129
GTIN
00045923031298
UPC
045923031298
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HIGH PRESSURE SODIUM
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat