S38946 - 100W Led Temp Light 5K Integrated Cord/Plug & Hook

Satco

  • $137.50 (Each)
  • $137.50 (Each)

  • $550.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S38946
Manufacturer
Satco
Manufacturer's Part Number
S38946
Description
100W Led Temp Light 5K Integrated Cord/Plug & Hook
100 Watt Led Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
045923389467 / 00045923389467
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.50 (Each)
Standard Packaging
$550.00 (Per 4)
Resources
Images
 
 
S38946 - Large Image
 
S38946 - Large Image
 
S38946 - Large Image
 
S38946 - Large Image
Attachments
 
 
S38946 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Shape
Corncob
Material
Plastic; Steel
Material, Color, and Finish
Finish
ORANGE
Dimensions and Weight
Size
10.9
Descriptions
Product Type
100W/Led/Hid/Temp/5K/120V
extra long description
SATCO S38946 100W/LED/HID/TEMP/5K/1
Description
100W LED TEMP LIGHT 5K INTEGRATED CORD/PLUG & HOOK
Long Description
100 Watt LED Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Weight: 3.65 lb. ; DLC Approved: No ; CEC Title 24: No ; Energy Star: No ; Warranty: 5 Year Limited - Hi-Pro ; FCC Compliant: Yes ; Proposition 65: No ; Incandescent Equivalent: 400W ; Indoor/Outdoor Rated: Indoor ; Lens Finish: Frosted ; Operating Temperature: -30C (-22F) to a maximum of +60C (+140F)
Additional Information
lumens
10k
beam angle
360
Warranty
5 Year Limited - Hi-Pro
average life
50000
Base
Plug 3-Prong
Manufacturer Information
Manufacturers Part Number
S38946
Brand
Satco
GTIN
00045923389467
UPC
045923389467
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
HID Replacements
Packaging
Weight
3.65
Weight per each
5.28
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +60C (+140F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat