S39597 - 9.5W Led A19 50K (4PK) Non-Dimming

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S39597
Manufacturer
Satco
Manufacturer's Part Number
S39597
Description
9.5W Led A19 50K (4PK) Non-Dimming
9.5W - A19 Led - Frosted - 5000K - Medium Base - 220 Degree Beam Angle - 120V - Non-Dimmable - 4PK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923395970 / 00045923395970
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S39597 - Small Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
 
S39597 - Large Image
Attachments
 
 
S39597 - Specification Sheet
Other Links
 
 
S39597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Plastic; Metal; Electronic Components
Material, Color, and Finish
color temperature
5000
Finish
Frosted
Dimensions and Weight
Size
4.33
Descriptions
Description
9.5W LED A19 50K (4PK) NON-DIMMING
Product Type
9.5A19/Led/850/ND/120V/4PK
extra long description
SATCO S39597 9.5A19/LED/850/ND/120V
Long Description
9.5W - A19 LED - Frosted - 5000K - Medium Base - 220 Degree Beam Angle - 120V - Non-Dimmable - 4PK
Special Features
Watts: 9.5 ; Warranty: 3 Year Limited - 10 hours per day ; ANSI Base: E26 ; CEC: Unavailable for sale in California ; Enclosed Rated Lamp ; Material: Plastic - Metal - Electronic Components ; Incandescent Equivalent: 60W ; Location Rating: Damp ; Operating Temperature: -25C (-13F) to a maximum of +45C (+113F) ; Non-Dimmable
Additional Information
average life
15000
beam angle
220
Warranty
3 Year Limited - 10 hr per day
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39597
GTIN
00045923395970
UPC
045923395970
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Packaging
Weight
0.09
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat