S39751 - 40W Led Hid RPL (Adj LT PNLS)

Satco

  • $83.56 (Each)
  • $83.56 (Each)

  • $501.36 (Per 6)

  • $1,002.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S39751
Manufacturer
Satco
Manufacturer's Part Number
S39751
Description
40W Led Hid RPL (Adj LT PNLS)
40 Watt Led Hid Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397516 / 00045923397516
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.56 (Each)
Carton
$501.36 (Per 6)
Standard Packaging
$1,002.72 (Per 12)
Resources
Other Links
 
 
S39751 - Other
Images
 
 
S39751 - Large Image
 
S39751 - Large Image
 
S39751 - Large Image
 
S39751 - Large Image
Attachments
 
 
S39751 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Shape
ED28
Material
Thermo Plastic (PBT); Steel; Aluminum
Material, Color, and Finish
color temperature
5000
Finish
Clear
Dimensions and Weight
Size
7.24
Descriptions
extra long description
SATCO S39751 40W/LED/HID/MB-G3/50K/
Long Description
40 Watt LED HID Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Base: Mogul Extended ; MOL: 7.24 in. ; MOD: 3.35 in. ; Weight: 1.85 lb. ; DLC Approved
Description
40W LED HID RPL (ADJ LT PNLS)
Product Type
40W/Led/Hid/MB-G3/50K/100-277V
Additional Information
beam angle
260
voltage range
277
Warranty
5 Year Limited - Hi-Pro
lumens
5.6k
average life
50000
surge protection
Built-in surge protection - 4KV
Base
EX39
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39751
GTIN
00045923397516
UPC
045923397516
Taxonomies, Classifications, and Categories
Type
LED HID Replacement
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
1.85
Weight per each
2.17
Carton
6
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
standard
cULus Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat