S39915 - 14W Led T8 48' 40K Singl/DBL Ended 1800LM Glass

Satco

  • $7.72 (Each)
  • $7.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S39915
Manufacturer
Satco
Manufacturer's Part Number
S39915
Description
14W Led T8 48' 40K Singl/DBL Ended 1800LM Glass
14W T8 Led - 4 FT. - 4000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923399152 / 00045923399152
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Resources
Other Links
 
 
S39915 - Other
 
S39915 - Other
Images
 
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
Attachments
 
 
S39915 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Shape
T8
Material, Color, and Finish
color temperature
4000
Finish
Gloss
Dimensions and Weight
Size
48
Descriptions
Product Type
14T8/Led/48-840/BP/Se-De
extra long description
SATCO S39915 14T8/LED/48-840/BP/SE-
Description
14W LED T8 48' 40K SINGL/DBL ENDED 1800LM GLASS
Long Description
14W T8 LED - 4 ft. - 4000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Special Features
Color Temperature: Cool White ; Non-Dimmable ; Warranty: 5 Year Limited - T8 LED Bulbs - Ballast Bypass ; Enclosure Rated: Yes ; Fluorescent Equivalent: 25/28/32W ; Indoor and Outdoor ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Title 20: Yes ; Location Rating: Damp
Additional Information
lumens
1.8k
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
Medium Bi Pin
Manufacturer Information
Manufacturers Part Number
S39915
Brand
Satco
GTIN
00045923399152
UPC
045923399152
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.44
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat